
43" White and Gold Writing Desk
Mfr # 543766
Zoro # G422363537
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Width
43.3 in
Overall Height
30 in
Overall Depth
21.7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543766
Zoro #
G422363537
UPC #
-
Country of Origin
China
Dimensions
Overall Width
43.3 in
Overall Height
30 in
Overall Depth
21.7 in
Details
Application Type
No
Color
White Gold
Item
Desk
Assembly Required
Partial Assembly Needed
Description
This 43-inch white and gold writing desk will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 43.3-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.