
43" White and Gray Writing Desk With Two Drawers
Mfr # 543783
Zoro # G922370097
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Depth
21.7 in
Overall Width
43.3 in
Overall Height
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543783
Zoro #
G922370097
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.7 in
Overall Width
43.3 in
Overall Height
30 in
Details
Application Type
No
Color
White Gray
Item
Desk
Assembly Required
Partial Assembly Needed
Description
Bring this classic style 43-inch white and gray writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 43.3-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.