
43" White and Silver Writing Desk With Two Drawers
Mfr # 543792
Zoro # G422355709
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Color
White Silver
Overall Depth
21.6 in
Assembly Required
Partial Assembly Needed
Overall Width
43.3 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543792
Zoro #
G422355709
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.6 in
Overall Width
43.3 in
Overall Height
30 in
Details
Item
Desk
Color
White Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 43-inch white and silver writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 43.3-inch W x 21.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.