Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43" X 63" Black Metal Wall Decor
Mfr # 274481
Zoro # G322884453
product price:Â $356.99
/eaKey Features
Number of Pieces
1
Style
Traditional
Depth
1 in
Length
43 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274481
- Zoro #
- G322884453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Length
- 43 in
- Width
- 63 in
Details
- Number of Pieces
- 1
- Style
- Traditional
- Shape
- Rectangle
- Material
- Metal
- Assembly Required
- Yes
- Mirrored
- No
- Orientation
- Horizontal Only
- Color
- Black
- Finish
- Coated
- Item
- Wall Decor
- Hooks Included
- No
Description
Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. Crafted from durable metal in a sleek black finish, this traditional-style wall decor effortlessly combines elegance with a touch of modern flair. Its timeless design and classic color scheme make it a versatile piece that complements any interior decor effortlessly. Ideal for creating a focal point in your living room, bedroom, or hallway, this piece is sure to enhance the ambiance of your home with its sophisticated charm. 43-inch H x 63-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.