43in Brown and Black Solid Wood Dining Bench
- Mfr # 379795
- Zoro # G023440255
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Width
43 in
Bench Pattern
No Pattern and Not Solid Color
Finish
Metal
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379795
- Zoro #
- G023440255
- UPC #
- -
- Country of Origin
- India
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Metal
- Assembly Required
- No Assembly Needed
- Bench Type
- Dining Bench
- Material
- Solid Wood
- Upholstered
- No
- Leg Color
- Black
- Nailhead Trim
- No
- Item
- Benches
- Seat Material
- Solid Wood
- Color
- Brown, Black
- Hand Crafted
- No
- Leg Material
- Metal
- Capacity
- 320
- Style
- Modern
Dimensions
- Depth
- 16 in
- Width
- 43 in
- Length
- 18 in
- Size
- 18" x 43.3" x 15.8"
Description
Optimize your space and add some charm to your room with the 43-inch brown and black solid wood dining bench. A black metal frame is finished off with a brown solid wood seat that is the epitomy of quality construction and design. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 43-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.