Shop HOMEROOTS
See all product information
Create Account
43in Brown Wooden Wall Mounted Floating Shelf
- Mfr # 400832
- Zoro # G423440411
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Depth
10.24 in
Number of Shelves
1
Width
43.31 in
Material
Manufactured Wood
Weight Capacity
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400832
- Zoro #
- G423440411
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Mounted Shelves
- Number of Shelves
- 1
- Material
- Manufactured Wood
- Weight Capacity
- 10
- Color
- Brown
Dimensions
- Depth
- 10.24 in
- Width
- 43.31 in
- Size
- 43
Description
Add a touch of minimalist design combined with utility to any space in your home with this Brown Wooden Floating Shelf. This shelf is made of manufactured wood and veneer and features a simple narrow rectangular design, that like the name implies, appears to be floating. The walnut brown finish on top allows the wooden grain and details to show through adding more depth to the overall look. This floating shelf is constructed in a way that makes it light weight allowing it to hang on any wall securely. You can use this shelf in your kitchen as extra storage, in your living room or bedroom as a picture shelf, or in your entryway to hold you keys, wallet, or letters. 1.97-inch h x 43.31-inch w x 10.2-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.