
44" Alder White Wood Coffee Table
Mfr # 520994
Zoro # G822351882
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Depth
23.63 in
Application Type
No
Width
44 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520994
Zoro #
G822351882
UPC #
-
Country of Origin
China
Dimensions
Height
15 in
Depth
23.63 in
Width
44 in
Details
Tabletop Color
Coffee/White
Application Type
No
Item
Coffee Table
Assembly Required
No Assembly Needed
Description
This stylish 44-inch alder white wood coffee table is sure to inspire compliments no matter where it sits. This table is made from manufactured wood in a alder white color throughout the base and top. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15-inch H x 44-inch W x 23.63-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.