44" Antiqued Gold Sunburst Wood and Metal Framed Accent Mirror

  • Mfr # 489207

  • Zoro # G522892685


product price:  $865.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Size
Large
Lighted
No
Material
Metal
Orientation
Horizontal and Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489207
Zoro #
G522892685
UPC #
-
Country of Origin
India

Dimensions

Size
Large
Width
44 in
Height
44 in
Depth
3 in

Details

Commercial Use
No
Lighted
No
Material
Metal
Orientation
Horizontal and Vertical
Frame Material
Metal, Wood
Item
Mirrors
Mount Type
Wall Mounted
Framed
Yes
Shape
Sunburst
Frame Design
Ornate
Mirror Type
Accent
Assembly Required
No Assembly Needed
Pieces Included
1
Color
Antiqued Gold
Set
No

Description

The elegantly crafted 44-inch antiqued gold sunburst wood and metal framed accent mirror is what you need to add finishing touch to your decor. Framed with a decorative sunburst design for a finished look, this mirror will bring practical style and design to your space. Its rustic and bohemian style makes this mirror a favorite for bringing some flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. 44-inch H x 44-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.