44" Antiqued White And Black Distressed Metal and Wood Four Tier Etagere Bookcase

  • Mfr # 486301

  • Zoro # G622911170


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Depth
12 in
Height
44 in
Width
24 in
Shelf Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486301
Zoro #
G622911170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12 in
Height
44 in
Width
24 in
Size
H x W x D

Details

Item
Bookcases
Type
Etagere
Color
Antiqued White, Black
Shelf Capacity
22 lb
Assembly
Full Assembly Needed
Shelf Adjustments
No
Material
Manufactured Wood
Number of Drawers
No
Frame Material
Metal
Commercial Use
Yes
Finish
Antique
Purposeful Distressing Type
Worn/Fade
Number of Shelf Tiers
4
Shelves
Yes
Room Divider
No
Back Panel
No
Bookcase Orientation
Vertical
Load Capacity (Lb.)
22 lb

Description

The 44-inch antiqued white and black distressed metal and wood four tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 4 shelf tiers offer fantastic storage space. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 44-inch h x 24-inch w x 12-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.