This item is Discontinued.

Homeroots 44" Black And Gold Glass And Metal Round Coffee Table With Shelf 520595

44" Black And Gold Glass And Metal Round Coffee Table With Shelf (Discontinued)

  • Mfr # 520595
  • Zoro # G822349834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520595
Zoro #
G822349834
UPC #
-
Country of Origin
China

Dimensions

Width
44 in
Length
44 in
Height
18 in

Details

Commercial Use
No
Tabletop Color
Black Gold/Coffee
Assembly Required
No Assembly Needed
Item
Coffee Table

Description

This good looking 44-inch black and gold glass and metal round coffee table with shelf is not only practical, but good looking and built to last. The gold coloration of the high quality metal base marries nicely with the black glass top surface. Includes a single shelf for handy storage or display space. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 44-inch W x 44-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.