Zoro Homepage

44" Black and Natural Writing Desk With Three Drawers

  • Mfr # 543785

  • Zoro # G122349022


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Overall Depth
21.6 in
Commercial Use
No
Overall Height
30 in
Overall Width
43.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543785
Zoro #
G122349022
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21.6 in
Overall Height
30 in
Overall Width
43.7 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desk
Color
Black

Description

Bring this classic style 44-inch black and natural writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 43.7-inch W x 21.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.