44" Brown Metal Swivel Outdoor Bar Height chair with Footrest

  • Mfr # 571171

  • Zoro # G522326326


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Width
23.5 in
Height
44 in
Depth
25 in
Application Type
Non-Commercial
Assembly
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571171
Zoro #
G522326326
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Height
44 in
Depth
25 in

Details

Item
Outdoor Bar Chair
Application Type
Non-Commercial
Assembly
Partial Assembly Needed

Description

Comfort and design come together nicely in this 44-inch brown metal swivel outdoor bar height chair with footrest. Let the captivating brown color make a lasting impression and showcase your unique personality. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. Let these brown cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 44-inch H x 23.5-inch W x 25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products