Zoro Homepage

44" Brown Solid Wood Framed Accent Mirror

  • Mfr # 567997

  • Zoro # G922365321


product price: $879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Height
44 in
Width
33 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567997
Zoro #
G922365321
UPC #
-
Country of Origin
India

Dimensions

Height
44 in
Width
33 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Material
Solid Wood
Item
Mirror

Description

This 44-inch brown solid wood framed accent mirror is an embellishment perfect for your rooms. Inside the frame there is a rectangle shaped mirror which will open up any space you hang this piece in. The mirror of mid-century style can also decorate your room and bring brightness to your living space. It is the perfect wall decor to keep up all year round. This beautiful mirror will add brightness into any room your choose put this mirror in. 44-inch H x 33-inch W x 1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.