Shop HOMEROOTS
See all product information
Create Account
44" Charcoal Metal Swivel Outdoor Bar Height chair with Footrest
- Mfr # 571169
- Zoro # G822324985
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Width
23.5 in
Height
44 in
Depth
25 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571169
- Zoro #
- G822324985
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Color
- Charcoal
- Assembly
- Partial Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width
- 23.5 in
- Height
- 44 in
- Depth
- 25 in
Description
Comfort and design come together nicely in this 44-inch charcoal metal swivel outdoor bar height chair with footrest. Allow the mesmerizing black color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in charcoal will do just that. Not only good looking and stylish, this chair also features a square shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 44-inch H x 23.5-inch W x 25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.