
44" Dark Brown Solid Wood Framed Accent Mirror
Mfr # 521563
Zoro # G822370890
product price: $622.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
33 in
Color
Dark Brown
Material
Wood
Depth
1 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521563
Zoro #
G822370890
UPC #
-
Country of Origin
India
Dimensions
Width
33 in
Height
44 in
Depth
1 in
Details
Color
Dark Brown
Item
Mirror
Material
Wood
Assembly Required
Partial Assembly Needed
Application Type
No
Description
The elegantly crafted 44-inch dark brown solid wood framed accent mirror is what you need to add finishing touch to your decor. This rectangle shaped mirror will open up any space you put in piece in. This frame works nicely with the full-bodied mirror in the middle. Its rustic style makes this mirror a favorite for bringing some flair to your decor. Its style is certain to get rid of that trifling feel of boredom, and the quality of its finish and color will grant your place a flavor of fashion. This mirror can fit perfectly in any space and give that space a distinctive look. 44-inch H x 33-inch W x 1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.