
44" Gray and Brown Linen Upholstered Storage Bench with Flip Top
Mfr # 555445
Zoro # G622372254
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Depth
16 in
Overall Height
16 in
Overall Width
43.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555445
Zoro #
G622372254
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
16 in
Overall Height
16 in
Overall Width
43.5 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Benche
Color
Gray Brown
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 16-inch h x 43.5-inch w x 16-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.