Zoro Homepage

44" Gray Coffee Table

  • Mfr # 520992

  • Zoro # G622363283


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
23.63 in
Height
15 in
Width
44 in
Tabletop Color
Coffee/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520992
Zoro #
G622363283
UPC #
-
Country of Origin
China

Dimensions

Depth
23.63 in
Height
15 in
Width
44 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee/Gray
Application Type
No

Description

This good looking 44-inch gray coffee table is not only practical, but good looking and built to last. Made of manufactured wood, the gray coloration throughout gives this piece an updated and refreshing look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15-inch H x 44-inch W x 23.63-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.