This item is Discontinued.

Homeroots 44" Gray Metal Outdoor Swing Chair with Gray Cushion 653872

44" Gray Metal Outdoor Swing Chair with Gray Cushion (Discontinued)

  • Mfr # 653872
  • Zoro # G522331238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653872
Zoro #
G522331238
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
44 in
Overall Height
25.3 in
Overall Length
24.4 in

Details

Material
Iron
Color
Gray
Item
Outdoor Chair
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial

Description

Discover the perfect blend of relaxation and style with the 44-inch gray metal outdoor swing chair with gray cushion, a statement piece that invites you to unwind and enjoy the simple pleasures of life. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in gray linen will do just that. Enjoy the good life everyday with this fashionable outdoor seating option. 25.30-inch h x 44.00-inch w x 24.40-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.