This item is Discontinued.

Homeroots 44" Gray Metal Swivel Outdoor Bar Height chair with Footrest 571173

This item is Discontinued.

Homeroots

44" Gray Metal Swivel Outdoor Bar Height chair with Footrest (Discontinued)

Mfr # 571173
Zoro # G422325955
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571173
Zoro #
G422325955
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Height
44 in
Depth
25 in

Details

Item
Outdoor Bar Chair
Assembly
Partial Assembly Needed
Application Type
Non-Commercial

Description

Bring a trendy bar vibe to your space, with this 44-inch gray metal swivel outdoor bar height chair with footrest. The light gray color will leave an indelible mark that showcases your unique personality. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. When it comes to cushions, you want them to be comfortable, durable, in a color that is neutral and enhances your overall clean design aesthetic. These cushions in gray acrylic will do just that. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 44-inch H x 23.5-inch W x 25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.