
44" Gray Wood Free Form Framed Accent Mirror
Mfr # 635503
Zoro # G322344643
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Yes
Width
25.59 in
Color
Gray
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635503
Zoro #
G322344643
UPC #
-
Country of Origin
China
Dimensions
Height
39.37 in
Width
25.59 in
Depth
0.79 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray
Material
Glass
Item
Mirror
Description
The carefully crafted 44-inch gray wood composite freestanding and wall mount accent mirror is what you need to add finishing touch to your decor. Framed with wood composite in a flowing free form shape, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. The finish is purposefully metallic, textured, and rustic to give your space a unique look. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 44-inch h x 31-inch w x 5.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.