Zoro Homepage

44" Off White Clear And Gold Solid Wood Glass And Iron Storage Coffee Table

  • Mfr # 603246

  • Zoro # G622353338


product price: $1,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tabletop Color
White Gold/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
43.5 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603246
Zoro #
G622353338
UPC #
-
Country of Origin
India

Dimensions

Length
43.5 in
Height
15 in
Width
43.5 in

Details

Tabletop Color
White Gold/Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 44-inch off white clear and gold solid wood glass and iron storage coffee table. The gold and off white coloration of the high quality metal and solid wood base marries nicely with the clear glass top surface. Featuring a unique shadowbox display design with glass top and two drawers that pull out on either side. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 15-inch h x 43.5-inch w x 43.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.