Zoro Homepage

44" Silver Framed Accent Mirror

  • Mfr # 606774

  • Zoro # G122367231


product price: $497.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Width
34 in
Assembly Required
No Assembly Needed
Depth
2 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606774
Zoro #
G122367231
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
2 in
Height
44 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Color
Silver

Description

If you want to add some brightness to your living space, the 44-inch silver framed accent mirror is perfect for you. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some casual flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 44-inch h x 34-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.