
44" White and Black Melamine Veneer And Metal Coffee Table With Drawer And Shelf
Mfr # 490563
Zoro # G322832898
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Finish
Glossy
Assembly Required
No Assembly Needed
Tabletop Color
White
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490563
Zoro #
G322832898
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Length
20 in
Width
44 in
Details
Assembled/Unassembled
Assembled
Finish
Glossy
Assembly Required
No Assembly Needed
Tabletop Color
White
Frame Material
Metal
Commercial Use
Yes
Item
Coffee Tables
Weight Capacity
100 lb
Tabletop Material
Melamine Veneer
Leg Color
Black
Wheels Included
No
Style
Modern
Queen Anne Legs
No
Leg Type
4 Legs
Shape
Rectangular
Coffee Table Type
Coffee Table
Description
Make your living room or family room really stand out with this 44-inch white and black melamine veneer and metal coffee table with drawer and shelf. The white melamine veneer top of this table is a nice visual contrast to the high quality, black metal of the base. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 20-inch h x 44-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.