Zoro Homepage

44" White and Brown Linen Upholstered Storage Bench with Flip Top

  • Mfr # 555444

  • Zoro # G722371911


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
White Brown
Overall Depth
16 in
Overall Height
16 in
Overall Width
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555444
Zoro #
G722371911
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Height
16 in
Overall Width
43.5 in

Details

Assembly Required
Partial Assembly Needed
Color
White Brown
Application Type
No
Item
Benche

Description

Add a good looking decorative accent to your space that is also practical for seating. The white upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 16-inch h x 43.5-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.