Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" White and Gold Faux Marble And Iron Sled Coffee Table

  • Mfr # 286331

  • Zoro # G122833057


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
70 lb
Wheels Included
No
Tabletop Color
White
Length
17.75 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286331
Zoro #
G122833057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.75 in
Width
44 in
Height
29.5 in

Details

Weight Capacity
70 lb
Wheels Included
No
Tabletop Color
White
Shape
Rectangular
Queen Anne Legs
No
Hand Crafted
No
Commercial Use
Yes
Coffee Table Type
Coffee Table
Finish
Glossy
Item
Coffee Tables
Assembly Required
Full Assembly Needed
Style
Contemporary
Leg Type
Sled
Leg Color
Gold
Assembled/Unassembled
Unassembled
Tabletop Material
Faux Marble
Frame Material
Iron

Description

Give your living room, family room, or office the perfect anchor piece with this 44-inch white and gold faux marble and iron sled coffee table. The white faux marble top of this table is a nice visual contrast to the high quality, gold iron of the base. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 29.5-inch h x 44-inch w x 17.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.