This item is Discontinued.

Homeroots 44" White Metal Outdoor Swing Chair with White Cushion 653873

44" White Metal Outdoor Swing Chair with White Cushion (Discontinued)

  • Mfr # 653873
  • Zoro # G922329132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653873
Zoro #
G922329132
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
44 in
Overall Length
24.4 in
Overall Height
25.3 in

Details

Color
White
Material
Iron
Assembly Required
Partial Assembly Needed
Item
Outdoor Chair
Application Type
Non-Commercial

Description

Escape the ordinary and embrace the extraordinary as you nestle into the 44-inch white metal outdoor swing chair with white cushion, a cozy sanctuary where you can retreat and find solace in motion. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in white will do just that. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in white linen will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 25.30-inch h x 44.00-inch w x 24.40-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.