Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" X 22" Black Heavy Duty Plastic Rectangular Raised Garden Bed

  • Mfr # 654144

  • Zoro # G022328356


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
44 in
Color
Black
Height
11.5 in
Application Type
Commercial
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654144
Zoro #
G022328356
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Height
11.5 in
Length
22 in

Details

Color
Black
Item
Outdoor Planter
Application Type
Commercial
Assembly Required
Full Assembly Needed

Description

Protect your plants from critters with this 44-inch x 22-inch black heavy duty plastic rectangular raised garden bed, which is raised just enough to prevent damage to your favorite plants. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. This planter is the perfect way to add instant style to your outdoor space. Add that extra touch of style to your outdoor garden space with this 44-inch x 22-inch black heavy duty plastic rectangular raised garden bed. 11.50-inch h x 44.00-inch w x 22.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.