
44" X 22" Brown Heavy Duty Plastic Rectangular Raised Garden Bed
Mfr # 654146
Zoro # G422327119
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
44 in
Assembly Required
Full Assembly Needed
Color
Brown
Height
11.5 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654146
Zoro #
G422327119
UPC #
-
Country of Origin
United States
Dimensions
Width
44 in
Height
11.5 in
Length
22 in
Details
Assembly Required
Full Assembly Needed
Item
Outdoor Planter
Color
Brown
Application Type
Commercial
Description
If you love gardens but are searching for ease and comfort, this 44-inch x 22-inch brown heavy duty plastic rectangular raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. This planter is the perfect way to add instant style to your outdoor space. Add that extra touch of style to your outdoor garden space with this 44-inch x 22-inch brown heavy duty plastic rectangular raised garden bed. 11.50-inch h x 44.00-inch w x 22.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.