Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" X 22" White Heavy Duty Plastic Rectangular Raised Garden Bed

  • Mfr # 654145

  • Zoro # G522326692


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
22 in
Color
White
Assembly Required
Full Assembly Needed
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654145
Zoro #
G522326692
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Length
22 in
Width
44 in

Details

Item
Outdoor Planter
Color
White
Assembly Required
Full Assembly Needed
Application Type
Commercial

Description

If you love gardens but are searching for ease and comfort, this 44-inch x 22-inch white heavy duty plastic rectangular raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. Marking your territory. Use this planter to let the world know that you’re proud of your plants. This piece is practically designed to fit most any aesthetic and outdoor space. 11.50-inch h x 44.00-inch w x 22.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.