Zoro Homepage

44" X 44" Black Heavy Duty Plastic Square Raised Garden Bed

  • Mfr # 654140

  • Zoro # G822331020


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application Type
Commercial
Assembly Required
Full Assembly Needed
Height
11.5 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654140
Zoro #
G822331020
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Width
44 in
Length
44 in

Details

Color
Black
Application Type
Commercial
Item
Outdoor Planter
Assembly Required
Full Assembly Needed

Description

If you love gardens but are searching for ease and comfort, this 44-inch x 44-inch black heavy duty plastic square raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. If you’re looking for a way to add some greenery to your space, get creative with this planter!. 11.50-inch h x 44.00-inch w x 44.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.