Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" X 44" Tan Heavy Duty Plastic Square Raised Garden Bed

  • Mfr # 654143

  • Zoro # G722326256


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Tan
Height
11.5 in
Application Type
Commercial
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654143
Zoro #
G722326256
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Width
44 in
Length
44 in

Details

Assembly Required
Full Assembly Needed
Color
Tan
Item
Outdoor Planter
Application Type
Commercial

Description

If you love gardens but are searching for ease and comfort, this 44-inch x 44-inch tan heavy duty plastic square raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Add color and creativity to your outdoor space when you add potted plants. This piece is practically designed to fit most any aesthetic and outdoor space. 11.50-inch h x 44.00-inch w x 44.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.