Zoro Homepage

44" X 44" White Heavy Duty Plastic Square Raised Garden Bed

  • Mfr # 654141

  • Zoro # G722329332


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
11.5 in
Length
44 in
Width
44 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654141
Zoro #
G722329332
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Length
44 in
Width
44 in

Details

Color
White
Item
Outdoor Planter
Assembly Required
Full Assembly Needed
Application Type
Commercial

Description

Protect your plants from critters with this 44-inch x 44-inch white heavy duty plastic square raised garden bed, which is raised just enough to prevent damage to your favorite plants. Made of polyethylene, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you’re proud of your plants. Add that extra touch of style to your outdoor garden space with this 44-inch x 44-inch white heavy duty plastic square raised garden bed. 11.50-inch h x 44.00-inch w x 44.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.