45" Black And Clear Glass And Steel Coffee Table With Shelf

  • Mfr # 521037

  • Zoro # G722341341


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Application Type
No
Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521037
Zoro #
G722341341
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
45 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 45-inch black glass and steel coffee table with shelf. The clear glass top of this table is a nice visual contrast to the high quality, black steel of the base. Includes a single bottom shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.