Zoro Homepage

45" Black Glass And Steel Coffee Table With Shelf

  • Mfr # 521022

  • Zoro # G422343058


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Width
45 in
Depth
20 in
Assembly Required
Full Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521022
Zoro #
G422343058
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Depth
20 in
Height
17 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 45-inch black glass and steel coffee table with shelf. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.