
45" Black Glass And Steel Coffee Table With Two Shelves
Mfr # 522002
Zoro # G922375054
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Tabletop Color
Coffee/Black
Width
45 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522002
Zoro #
G922375054
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
45 in
Height
18 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
This good looking 45-inch black glass and steel coffee table with two shelves is sure to inspire compliments no matter where it sits. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. There are 2 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 45-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.