This item is Discontinued.

Homeroots 45" Black Glass And Wood Enclosed Storage TV Stand 564938

45" Black Glass And Wood Enclosed Storage TV Stand (Discontinued)

  • Mfr # 564938
  • Zoro # G722358349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564938
Zoro #
G722358349
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Depth
16 in
Width
45 in

Details

Item
TV Stand
Material
Glass, Manufactured Wood
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Black

Description

Experience entertainment right in the comfort of your own home with the 45-inch black glass and wood enclosed storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features arched glass on the doors for a timeless and transitional design style. Comes ready with a cord cut out hole for wire and cable management to keep your space look tidy. Convert your room into a special place as this versatile cabinet is great for TV or as an accent cabinet in living room, bedroom, hallway, or office. 23-inch h x 45-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.