Zoro Homepage

45" Black Metal Geometric Back Garden Patio Bench

  • Mfr # 611609

  • Zoro # G422326198


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
45 in
Overall Height
35 in
Overall Depth
24 in
Assembly
Partial Assembly Needed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611609
Zoro #
G422326198
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
45 in
Overall Height
35 in
Overall Depth
24 in

Details

Assembly
Partial Assembly Needed
Color
Black
Material
Steel
Application Type
Commercial
Item
Outdoor Benche

Description

Add some casual elegance to your outdoor space with this 45-inch black metal garden patio bench. Made of high quality metal, the all over black coloration gives this piece an updated and refreshing look. Arms anchor this bench on either side for your comfort stability. Featuring a modern geometric design, the backrest not only looks good but gives this bench an extra opportunity to keep you supported and comfortable. A great addition to your patio, porch, deck, garden, or yard, this perfect bench is sure to please. Benches don't have to be unsightly to be functional. Increase your seating with this hard wearing, versatile, and good looking bench. 35-inch h x 45-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.