Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Black Steel Coffee Table

  • Mfr # 520948

  • Zoro # G722342614


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
45 in
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520948
Zoro #
G722342614
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Height
18 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 45-inch black steel coffee table. This table features quality construction from steel and an updated monotone color scheme with black as the main color on both the top and the base. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.