
45" Black Steel Coffee Table With Shelf
Mfr # 520930
Zoro # G522342180
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Tabletop Color
Coffee
Height
16 in
Width
45 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520930
Zoro #
G522342180
UPC #
-
Country of Origin
China
Dimensions
Depth
22 in
Height
16 in
Width
45 in
Details
Item
Coffee Table
Tabletop Color
Coffee
Application Type
No
Assembly Required
Full Assembly Needed
Description
Stylish and super sturdy, the 45-inch black steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top and the steel base. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 45-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.