Zoro Homepage

45" Blue Futon Convertible Sleeper Loveseat and Toss Pillows

  • Mfr # 526458

  • Zoro # G622375477


product price: $386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Height
22.8 in
Application Type
No
Width
44.5 in
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526458
Zoro #
G622375477
UPC #
-
Country of Origin
China

Dimensions

Height
22.8 in
Width
44.5 in
Depth
26.4 in

Details

Color
Blue
Application Type
No
Item
Love Seat
Assembly Required
No Assembly Needed

Description

Transform your home's interior with this luxurious 45-inch blue futon convertible sleeper loveseat and toss pillows. A great showpiece for your room, this modern and unique loveseat sized sofa is a must-have. This multi-functional dynamo is great for sitting but also then easily unfolds into a flat position for sleeping. The tufted back design adds a touch of elegance, while the solid color upholstery brings a sense of sophistication. Two included toss pillows help to easily create a cozy and inviting atmosphere. 22.8-inch H x 44.5-inch W x 26.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.