This item is Discontinued.

Homeroots 45" Brown And Gold Glass And Steel Coffee Table With Shelf 521631

45" Brown And Gold Glass And Steel Coffee Table With Shelf (Discontinued)

  • Mfr # 521631
  • Zoro # G422357123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521631
Zoro #
G422357123
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Height
17 in
Depth
20 in

Details

Tabletop Color
Coffee/Brown
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Stylish and super sturdy, the 45-inch brown and gold glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The gold coloration of the high quality steel base marries nicely with the brown glass top surface. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.