45" Brown Manufactured Wood Four Tier Etagere Bookcase
Mfr # 490169
Zoro # G522908294
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
20 lb
Load Capacity (Lb.)
20 lb
Shelf Adjustments
No
Height
44.5 in
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490169
Zoro #
G522908294
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
44.5 in
Width
23.75 in
Size
H x W x D
Depth
13.75 in
Details
Shelf Capacity
20 lb
Load Capacity (Lb.)
20 lb
Shelf Adjustments
No
Assembly
No Assembly Needed
Type
Etagere
Color
Brown
Number of Shelf Tiers
4
Room Divider
No
Purposeful Distressing Type
No Distressing
Shelves
Yes
Commercial Use
No
Back Panel
No
Frame Material
Manufactured Wood
Finish
Natural
Item
Bookcases
Bookcase Orientation
Vertical
Number of Drawers
No
Material
Manufactured Wood
Description
The 45" brown manufactured wood four tier etagere bookcase offers you storage and display space in a good looking and refined manor. Made from durable manufactured wood, in a warm brown finish, this bookcase is durable, sturdy and timeless. Features four shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 44.5" H x 23.75" W x 13.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.