This item is Discontinued.

Homeroots 45" Clear And Antiqued Brass Glass And Metal Coffee Table With Shelf 521038

45" Clear And Antiqued Brass Glass And Metal Coffee Table With Shelf (Discontinued)

  • Mfr # 521038
  • Zoro # G622358524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521038
Zoro #
G622358524
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
45 in

Details

Tabletop Color
Coffee/Brass
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Add handsome, fashionable design to your living space with this 45-inch clear and antiqued brass glass and metal coffee table with shelf. The base of this table is made from metal in a antiqued brass color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.