Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Clear and Black Glass and Metal Oval Coffee Table

  • Mfr # 402151

  • Zoro # G222832646


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Assembled/Unassembled
Unassembled
Hand Crafted
No
Shape
Oval
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402151
Zoro #
G222832646
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
45 in
Length
25 in

Details

Style
Contemporary
Assembled/Unassembled
Unassembled
Hand Crafted
No
Shape
Oval
Leg Type
4 Legs
Assembly Required
Full Assembly Needed
Weight Capacity
30 lb
Queen Anne Legs
No
Frame Material
Metal
Finish
Matte
Item
Coffee Tables
Coffee Table Type
Coffee Table
Tabletop Material
Tempered Glass
Tabletop Color
Clear
Leg Color
Black
Wheels Included
No
Commercial Use
No

Description

This stylish 45-inch clear and black glass and metal oval coffee table is sure to inspire compliments no matter where it sits. The clear beveled glass top of this table is a nice visual contrast to the high quality, black metal of the base. This oval table is an updated take on a classic with a modern look that includes geometric lines intersecting across the base. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 19-inch h x 45-inch w x 25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.