45" Clear And Black Glass And Steel Coffee Table With Shelf

  • Mfr # 520910

  • Zoro # G722358707


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Height
17 in
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520910
Zoro #
G722358707
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
20 in
Width
45 in

Details

Tabletop Color
Coffee/Black
Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This good looking 45-inch clear and black glass and steel coffee table with shelf is not only practical, but good looking and built to last. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the bottom included steel shelf with perforated slat design. This rectangular table is an classic yet updated and fresh way to accent your room in style. 17-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.