45" Clear And Black Glass And Steel Coffee Table With Shelf

  • Mfr # 520942

  • Zoro # G922360944


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Depth
20 in
Height
17 in
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520942
Zoro #
G922360944
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
45 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

This good looking 45-inch clear and black glass and steel coffee table with shelf is not only practical, but good looking and built to last. The clear glass top of this table is a nice visual contrast to the high quality, black steel of the base. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.