
45" Clear And Black Glass And Steel Sled Coffee Table With Shelf
Mfr # 520964
Zoro # G422357703
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Width
45 in
Height
17 in
Depth
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520964
Zoro #
G422357703
UPC #
-
Country of Origin
China
Dimensions
Width
45 in
Height
17 in
Depth
20 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Description
Stylish and super sturdy, the 45-inch clear and black glass and steel sled coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from steel in a black color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 45-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.