
45" Clear And Gold Glass And Steel Coffee Table With Shelf
Mfr # 520911
Zoro # G122341200
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Width
45 in
Tabletop Color
Coffee/Gold
Depth
20 in
Height
17 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520911
Zoro #
G122341200
UPC #
-
Country of Origin
China
Dimensions
Width
45 in
Depth
20 in
Height
17 in
Details
Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Description
This stylish 45-inch clear and gold glass and steel coffee table with shelf is sure to inspire compliments no matter where it sits. The gold coloration of the high quality steel base marries nicely with the clear glass top surface. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 45-inch w x 20-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.