This item is Discontinued.

Homeroots 45" Clear And Gold Glass And Steel Sled Coffee Table With Shelf 520965

45" Clear And Gold Glass And Steel Sled Coffee Table With Shelf (Discontinued)

  • Mfr # 520965
  • Zoro # G422350063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520965
Zoro #
G422350063
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
45 in
Height
17 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This stylish 45-inch clear and gold glass and steel sled coffee table with shelf is sure to inspire compliments no matter where it sits. The gold coloration of the high quality steel base marries nicely with the clear glass top surface. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 45-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.