Zoro Homepage

45" Clear Glass And Silver Steel Coffee Table With Shelf

  • Mfr # 520940

  • Zoro # G522347604


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Silver
Depth
20 in
Height
17 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520940
Zoro #
G522347604
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
45 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Silver
Application Type
No
Item
Coffee Table

Description

Make your living room or family room really stand out with this 45-inch clear and silver glass and steel coffee table with shelf. Quality construction from the silver nickel finish steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.